Shop All Folding & Pocket Knives
Smiths
Edgesport Folding Gut Hook/Seatbelt Cutter
Mfr # 51103
Zoro # G1964001
Sold in multiples of 4 for $133.00
$133.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material 420 Stainless Steel
- Lock Type Liner
- Handle Material G10
- Blade Style Gut Hook
- Weight 0.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smiths
- MFR # 51103
- Zoro # G1964001
- UPC # 27925511039
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Closed Length (in) | 3.65 |
Length | 4.72 |
Blade Length (in) | 2.1700000000000004 |
Height | 1.02 |
Width | 3.31 |
Details
Blade Material | 420 Stainless Steel |
Lock Type | Liner |
Handle Material | G10 |
Blade Style | Gut Hook |
Weight | 0.28 |
Color | Black |
Includes | Folding Gut Hook |
Material | G10 |
Edge Type | Plain |
Application | Agriculture, Forestry,& Fishing |
Features | Handle features finger choil and liner lock |
Description
Smith's Folding Gut Hook and Seatbelt Cutter features high quality, replaceable stainless steel razor cutting blade and a blunt tip to avoid puncturing the gut. This product is light weight, compact and is perfect for the avid hunter looking for quality accessories at a great value. Equipped with rugged GFN textured handles with sturdy liner lock, secures the blade open during use. Included is a rugged hard sheath with belt clip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 14 mm L.38 mm (03030014)
- YG-1 TOOL CO Square End Mill, Single End, 1", HSS (01170)
- ULTRA-DEX USA Clamp, CL-12 (CL-12)
- CHICAGO-LATROBE Countersink, 2" L, Single Flute, 6 pcs. (56760)
- SMITHS 2-Step Adjustable Sharpener (50917)
- SMITHS X-Trainer Black (50988)
- SMITHS Battleplan Desert Tan (50995)
- SMITHS Rally Black (50991)
- SMITHS Titania Cleaver (51141)
- SMITHS 2-Step Knife Sharpener (CCKS)
- SMITHS Fillet Knife & Hook Sharpener (50729)
- Smiths Knives, Cutters & Snips