Shop All Knives & Cutlery
Smiths
Edgesport Field Dressing Kit + Jiffy-Pro
Mfr # 51063
Zoro # G1964397
product price: $81.85
/ea
Sold in multiples of 4 for $327.40
Free Shipping & Returns
$327.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Yellow
- Blade Material 420 Stainless Steel
- Length 13.78
- Width 2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 51063
- Zoro # G1964397
- UPC # 27925510636
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 13.78 |
Width | 2.8 |
Height | 0.92 |
Blade Length (in) | 8 |
Closed Length (in) | 5.5 |
Details
Material | Polypropylene |
Color | Yellow |
Blade Material | 420 Stainless Steel |
Includes | 8" Boning / Fillet Knife |
Handle Material | Polypropylene |
Application | Agriculture, Forestry,& Fishing |
Edge Type | Plain |
Features | Razor sharp curved 400 series stainless blade |
Blade Style | Fillet |
Weight | 1.02 |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Smith's EdgeSport Field Dressing Kit includes one 6" skinning knife, one 6" boning / curved fillet knife, one 8" boning / curved fillet knife designed with non-slip TPE soft grip ergonomic handle and a breathable protective sheath. Features razor-sharp corrosion resistant coated 400 series stainless steel blade. Plus Smith's Jiffy-Pro sharpener with game shear sharpener.
Smith's EdgeSport Field Dressing Kit includes one 6" skinning knife, one 6" boning / curved fillet knife, one 8" boning / curved fillet knife designed with non-slip TPE soft grip ergonomic handle and a breathable protective sheath. Features razor-sharp corrosion resistant coated 400 series stainless steel blade. Plus Smith's Jiffy-Pro sharpener with game shear sharpener.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVER Parts Kit, Spare For Products - Part# Ser82533 (SER82533)
- CREATIVE CONVERTING Eucalyptus I Do Napkins, 6.5", 192PK (346146)
- BLACKLINE Fry Pan, 1-1/2 qt, Silver (8481-40/24)
- TABLECRAFT Undercounter Bus Tub, Grey, 21"X12"X6" (1527G)
- SMITHS 8In. Oval Ceramic Sharpening Rod (51205)
- SMITHS Edgesport 6" Skinning Knife (51060)
- SMITHS Cabin & Lodge Cutlery Block Set, 15Pcs (51032)
- SMITHS Edgesport 8" Boning / Fillet Knife (51062)
- SMITHS Cabin & Lodge Steak Cutlery Block Set, 7Pcs (51033)
- SMITHS Gourmet Diamond Pro Pull-Thru Knife And Scissor (50217)
- ZWILLING J.A. HENCKELS Knife Block Set, 14pc (17590-000)
- Smiths Knives & Cutlery