Shop All Knives & Cutlery
Smiths
Edgesport 8" Boning / Fillet Knife
Mfr # 51062
Zoro # G1964071
product price: $27.89
/ea
Sold in multiples of 4 for $111.56
$111.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Yellow
- Blade Material 420 Stainless Steel
- Length 13.78
- Width 2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 51062
- Zoro # G1964071
- UPC # 27925510629
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 13.78 |
Width | 2.8 |
Height | 0.94 |
Blade Length (in) | 8 |
Closed Length (in) | 5.5 |
Details
Material | Polypropylene |
Color | Yellow |
Blade Material | 420 Stainless Steel |
Blade Style | Fillet |
Weight | 0.3 |
Includes | 8" Boning / Fillet Knife |
Handle Material | Polypropylene |
Features | 8" Razor sharp curved 400 series stainless blade |
Edge Type | Plain |
Application | Agriculture, Forestry,& Fishing |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Smith's 8" EdgeSport Boning / Curved Fillet knife has a non-slip TPE soft grip ergonomic handle and a breathable protective sheath. Features razor-sharp corrosion resistant coated 400 series stainless steel blade.
Smith's 8" EdgeSport Boning / Curved Fillet knife has a non-slip TPE soft grip ergonomic handle and a breathable protective sheath. Features razor-sharp corrosion resistant coated 400 series stainless steel blade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWORLD Grinder Plate - 1/8" For - Part# Uwd812Gp1/8" (UWD812GP1/8")
- MERCO Quartz Element 120V 680W 20-1/4" (110650)
- PERKY-PET Brd Feedr Milk Can 8Lb (MCF001)
- WHIRLPOOL Start Device (W10194431)
- SMITHS Essentials Deluxe Diamond Electric Knife Sharpener (50378)
- SMITHS Cabin & Lodge Cutlery Block Set, 15Pcs (51032)
- SMITHS Lil Choncho 2.2" Cleaver Blade Knife (51126)
- SMITHS V-Slot Knife & Scissor Sharpener (50000)
- SMITHS Edge Compact Electric Knife Sharpener (Stainless) (50029)
- SMITHS 8In. Oval Ceramic Sharpening Rod (51205)
- SMITHS 10" Oval Diamond Sharpening Rod (3001)
- Smiths Knives & Cutlery