Shop All Camping Gear
Smiths
Edge Stick Knife & Broad Head Sharpener
Mfr # 50047
Zoro # G2488636
original price:
$19.95
9% off
new price: $18.05
/ea
Sold in multiples of 4 for $72.20
$72.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Sharpener
- Material Aluminum
- Application Agriculture, Forestry,& Fishing
- Sharpens Straight
- Width 0.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 50047
- Zoro # G2488636
- UPC # 27925500477
- Country of Origin China
- Category Camping Gear
Dimensions
Width | 0.63 |
Length | 5.51 |
Height | 0.63 |
Details
Includes | Sharpener |
Material | Aluminum |
Application | Agriculture, Forestry,& Fishing |
Sharpens | Straight |
Weight | 0.165 |
Features | Carbide blades for quick edge setting on very dull or damaged blades |
Sharpener Angle | 16 |
Color | Black |
Description
Whether you are sharpening a very dull or damaged blade or you are just touching up an already sharp blade at home or in the field, the Edge Stick sharpener delivers unmatched sharpening performance. It's high quality abrasives, cast auminum housing, reversible components, and fabric storage pouch make it the only sharpening tool you will carry that produces a sharp, longer lasting edge every time on your knife, broadhead, or tool. The Edge Stick Sharpener is part of the Edgesport PRO SERIES line of sharpeners. The Pro Series line was created for those sports enthusiast who demand the highest quality sharpening tools and abrasive sharpening components. These products are engineered to deliver a level of sharpening performance unmatched by standard edge car products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Shed Accessory, 50 lb, O.L. 50", Resin (BMSASHELFH1)
- LOGO BRANDS Nebraska Tilt Backsack (182-871)
- OREGON Starter Drive Kit-Briggs & Stratton (33-006)
- MAX TAPENER Heavy-Duty Tie Tape for Hand or MAX Tapener Tool (HT-R2), 8 mil, Green (3402)
- SMITHS Folding Limb Saw (50836)
- SMITHS Pack Pal Tinder Maker W/ Fire Starter (50562)
- TRANGIA Trangia 327745 27-8 Ultralight Stove Kit Hard Anodized (327745)
- TORO 14 Elec TrimmerEdger (51480A)
- VINTIQUEWISE Gingham Lined Woodchip Picnic Basket With Lid and Movable Handles (QI003624)
- METROKANE Rabbit Black Plastic Foil Cutter (W6113N)
- WAKEMAN Foam Sleeping Pad for Camping - Waterproof Sleep Pad with Carry Straps by Outdoors Black (75-CMP1098)
- Smiths Camping Gear