Shop All Lawn Mower Accessories
Smiths
Edge Eater Stone
Mfr # 50910
Zoro # G2488426
original price:
$8.49
9% off
new price: $7.65
/ea
Sold in multiples of 4 for $30.60
$30.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Stone
- Application Manufacturing
- Length 2.61
- Width 1.89
- Height 1.89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 50910
- Zoro # G2488426
- UPC # 27925509104
- Country of Origin China
- Category Lawn Mower Accessories
Dimensions
Length | 2.61 |
Width | 1.89 |
Height | 1.89 |
Details
Includes | Stone |
Application | Manufacturing |
Features | Use for Lawn & Garden Tools, Axes, Machetes, Mower Blades, Clippers, Shovels, and Hoes |
Material | Aluminum Oxide |
Color | Yellow |
Weight | 0.595 |
Description
This Smith's EdgeEater features a multi-purpose design for sharpening a wide range of edged tools. The EdgeEater will quickly sharpens axes, machetes, mower blades, clippers, shovels, hoes and more. It has a groove grip for comfortable and safe use. item includes a stone cap that protects the hand during use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS IK Pro/TR 1 ID Cards (82671875)
- BRIGGS & STRATTON Air Filter (6 of 795115) (4211)
- MOTOMCO LTD Motomco Ltd 198869 10 Lb Tomcat Rat and Mouse Bait Pellets (198869)
- FIBERBUILT Cncrt Free Standing Umbrella Base, 110Lb (CB23K)
- SMITHS Lawn Mower Blade Sharpener (50603)
- E-Z-GO Clear Fold Down Windshield, TXT, 80 in Top (74910G02)
- BRIGGS & STRATTON Kit, Driven Disc Assembly (7600109YP)
- OREGON Blade Adapter (65-222)
- ROBIN SUBARU Carburetor w/ Gaskets (277-62302-60)
- BRIGGS & STRATTON Bushing, Wheel (7073618YP)
- MAXPOWER PRECISION PARTS 480 X 400 X 8 Tube For Heavy Duty Tires (335480)
- Smiths Lawn Mowers & Accessories