Shop All Folding & Pocket Knives
Smiths
Diamond Retractable Sharpener
Mfr # 51446
Zoro # G1964631
product price: $8.39
/ea
Sold in multiples of 6 for $50.34
$50.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5
- Color Yellow
- Features Manual Features:
- Height 0.5
- Application Agriculture, Forestry,& Fishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 51446
- Zoro # G1964631
- UPC # 27925514467
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Width | 0.5 |
Height | 0.5 |
Length | 5.25 |
Details
Color | Yellow |
Features | Manual Features: |
Application | Agriculture, Forestry,& Fishing |
Weight | 0.082 |
Material | Aluminum |
Includes | Tappered Diamond Rod |
Description
Smith's Diamond Retractable Sharpener features an unbreakable, diamond coated steel rod, which is specially designed to sharpen all types of knives, including serrated. Multiple layers of medium grit, monocrystallin diamonds makes sharpening quick and easy, while still giving you that razor sharp edge on your knives, tools, or hooks. The rod is reversible and can be adjusted to variable lengths. It has a sharpening groove for hooks and a shirt pocket slip for easy storage. The unit is light, compact, and durable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 6 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26406)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 24mm (81742)
- BIG HORN 2-1/2 x 1-1/4 Inch Adapter (11253)
- KO-KEN Socket 21mm Surface 65mm 3/8 Sq. Drive (3310M-21)
- SMITHS 3-In-1 Sharpening System (CCD4)
- SMITHS Edge Pro Compact Electric Knife Sharpener (50005)
- SMITHS Edge Pro Pull-Thru Knife Sharpener (50090)
- SMITHS 2-Step Knife Sharpener (CCKS)
- SMITHS Rally Desert Tan (50992)
- SMITHS Titania I 2.75" Knife (51007)
- SOG Knife, 3-1/2" Blade L, 4" Handle L (17-61-03-57)
- Smiths Knives, Cutters & Snips