Shop All Folding & Pocket Knives
Smiths
Diamond Combination Sharpener
Mfr # DCS4
Zoro # G1963870
product price: $20.99
/ea
Sold in multiples of 4 for $83.96
$83.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Coarse and fine diamond stones in one compact sharpener
- Length 9.45
- Application Agriculture, Forestry,& Fishing
- Weight 0.295
- Width 1.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # DCS4
- Zoro # G1963870
- UPC # 27925012680
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Length | 9.45 |
Width | 1.06 |
Height | 1.34 |
Details
Features | Coarse and fine diamond stones in one compact sharpener |
Application | Agriculture, Forestry,& Fishing |
Weight | 0.295 |
Includes | 4" Fine Diamond Plate |
Material | ABS |
Color | Yellow |
Sharpens | Straight |
Description
Smith's 4" Diamond Combination Bench Stone features coarse and fine grit sharpening surfaces. These surfaces contain multiple layers of micron-sized monocrystalline diamonds and a unique sharpening surface with an overlapping oval hole design. This innovation speeds sharpening by collecting and holding the metal filings which ordinarily build up during the sharpening process. Each stone has a "micro-tool sharpening pad" and a sharpening groove for fish hooks or pointed tools. The soft grip rubber handle is designed to make sharpening safe and easy, and when you are finished sharpening, you can store your stones in the handle for safekeeping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 17 mm Angle Head Open End Wrench (WAE84017)
- BESSEY Tgrc Style Clamp, 39 In Capacity, 55 In Tgrc100S14 (TGRC100S14)
- GEDORE Mini Power Electronic Side Cutter, 5-1/2" (8350-9)
- DRILL AMERICA 1/2"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX121/2)
- SMITHS Battleplan Desert Tan (50995)
- SMITHS 2-Step Knife Sharpener (CCKS)
- SMITHS X-Trainer Od Green (50990)
- SMITHS Battleplan Black (50994)
- SMITHS 10-Second Knife & Scissors Sharpener (JIFF-S)
- SMITHS Furrow Knife 3" Blade (51008)
- SMITHS Edgesport Folding Knife (51004)
- Smiths Knives, Cutters & Snips