Shop All Knives & Cutlery
Smiths
Deluxe Pull-Thru Knife & Scissor Sharpener
Mfr # 50101
Zoro # G1964677
Sold in multiples of 3 for $55.05
$55.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS
- Number of Stages 2
- Length 7.5
- Color Black
- Width 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smiths
- MFR # 50101
- Zoro # G1964677
- UPC # 27925501016
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 7.5 |
Width | 1.75 |
Height | 2.13 |
Details
Material | ABS |
Number of Stages | 2 |
Color | Black |
Includes | Pull-Through Sharpener |
Features | Guaranteed to sharpen dull knives and scissors in seconds |
Sharpener Angle | 20 |
Application | Food Service |
Sharpens | Straight |
Weight | 0.438 |
Description
The Deluxe Pull-Thru knife and Scissor sharpener features coarse and fine sharpening slots. The Coarse slot includes preset carbide bladdes set at a 35 degrees combined angles to quickly sharpen European / American style straight edge knives. The fine slot’s triangular shaped ceramic stones sharpen at 37 degrees combined and are perfect for finishing the edge of the knife and for everyday honing. These triangular shaped ceramic stones are ideal for sharpening serrated knives. This versatile sharpener’s patented scissor sharpener works on both right and left handed scissors featuring floating ceramic rods.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL CHEF 1.1 Cu Ft Microwave Oven with 10 Power Levels, White (CHCM11100W)
- RUBBERMAID COMMERCIAL Food/Tote Boxes, 3.5gal, 18w x 12d x 6h, White (FG350900WHT)
- EIGHT OCLOCK Coffee, 8.16 oz Net Wt, Ground, PK24 (6405)
- HEINZ Heinz Red Wine Vinegar 1 gal. Jug, PK4 (10013000008348)
- SMITHS Cabin & Lodge Cutlery Block Set, 15Pcs (51032)
- SMITHS Cabin & Lodge Steak Cutlery Block Set, 7Pcs (51033)
- SMITHS Gourmet Diamond Pro Pull-Thru Knife And Scissor (50217)
- SMITHS Edgesport 8" Boning / Fillet Knife (51062)
- SMITHS 10" Oval Diamond Sharpening Rod (3001)
- SMITHS V-Slot Knife & Scissor Sharpener (50000)
- CLASSIC CUISINE Classic Cuisine 80-KIT1002 22 in. Magnetic Knife Storage Strip Aluminum Bar with Heavy Duty Magnets Space Saving Safe Storage Holder for Knives; Utensils (80-KIT1002)
- Smiths Knives & Cutlery