Shop All Folding & Pocket Knives
Smiths
Caprella 2-Step Sharpener
Mfr # 51106
Zoro # G1963907
product price: $14.39
/ea
Sold in multiples of 6 for $86.34
$86.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pull-Through Sharpener
- Length 2.64
- Application Agriculture, Forestry,& Fishing
- Height 0.87
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 51106
- Zoro # G1963907
- UPC # 27925511060
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Length | 2.64 |
Height | 0.87 |
Width | 2.56 |
Details
Includes | Pull-Through Sharpener |
Application | Agriculture, Forestry,& Fishing |
Material | Stainless Steel |
Sharpener Angle | 20 |
Color | Black |
Weight | 0.14 |
Number of Stages | 2 |
Sharpens | Straight |
Features | Rugged 400 series stainless steel frame |
Description
If you work in agriculture, forestry or fishing, the Smith's 51106 Caprella 2-Step Sharpener is the tool for you. It will help to keep your knives in perfect condition. The rugged stainless steel frame is built to last and features a folding design that makes it easy to carry around. This sharpener comes with two steps - one for chiselling and one for fine honing. The 20 degree sharpening angle helps to ensure a precise edge on your blade every time. Whether you are looking for a gift or just want to have an extra knife sharpener on hand, this Smith's product is the perfect choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, M42 Series (ZWEG360C34M42PR-15' 0)
- IDEAL 6 in Cable Stripper Up to 1/8 in (45-162)
- VERMONT GAGE Pin Gage, Minus, 0.0140 In, Black (911201400)
- BESSEY 12 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-12)
- SMITHS Rally Desert Tan (50992)
- SMITHS 2-Step Adjustable Sharpener (50917)
- SMITHS Fillet Knife & Hook Sharpener (50729)
- SMITHS Titania I 2.75" Knife (51007)
- SMITHS Sharpener Knife&Scissors (JIFF-S)
- SMITHS 10-Second Knife & Scissors Sharpener (JIFF-S)
- KLEIN TOOLS KTO Resurgence Knife, Tanto Blade, Black Handle (OGK001BKT)
- Smiths Folding & Pocket Knives