Shop All Folding & Pocket Knives
Smiths
Campaign Od Green
Mfr # 50987
Zoro # G1964388
Sold in multiples of 4 for $111.80
$111.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material 420 Stainless Steel
- Closed Length (in) 3.72
- Edge Type Plain
- Lock Type Liner
- Features 2.78” 420 Stainless black blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smiths
- MFR # 50987
- Zoro # G1964388
- UPC # 27925509876
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Closed Length (in) | 3.72 |
Blade Length (in) | 2.78 |
Length | 6.5 |
Height | 0.74 |
Width | 1.28 |
Details
Blade Material | 420 Stainless Steel |
Edge Type | Plain |
Lock Type | Liner |
Features | 2.78” 420 Stainless black blade |
Weight | 0.245 |
Application | Agriculture, Forestry,& Fishing |
Handle Material | G10 |
Blade Style | Tanto |
Includes | Folding Knife |
Material | G10 |
Color | OD Green |
Description
Smith's Campaign 2.78" tonto blade features a black stonewash finish that provides extra protection while providing a rugged look. The razor sharp blade is made of precision heat treated 400 series stainless steel with an ambidextrous thumb screw for easy opening. Equipped with rugged custom G10 handles and sturdy liner lock design secures the blade open during use. The Campaign includes a reversible pocket clip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench Kit, 6" Ext Anvil (W9691-K4E)
- HANSEN Socket Tray Set, Gray/Red, Plastic (92013)
- PERFORMANCE TOOL Performance Tool Assorted 1 in. L Security Bit Set Multi-Material 33 pc (W1384)
- GEDORE Torque Screwdriver, Plastic, 5-13/32 in. L (PGNS 4.5 FS)
- SMITHS Adjustable Angle Pull-Thru Knife Sharpener (50264)
- SMITHS Rally Desert Tan (50992)
- SMITHS Edge Pro Compact Electric Knife Sharpener (50005)
- SMITHS Rally Titanium Finished Cleaver Blade - G10 Black (51138)
- SMITHS 2-Step Knife Sharpener (CCKS)
- SMITHS 3-In-1 Sharpening System (CCD4)
- SMITHS Fillet Knife & Hook Sharpener (50729)
- Smiths Folding & Pocket Knives