Shop All Folding & Pocket Knives
Smiths
Campaign Desert Tan
Mfr # 50986
Zoro # G1964817
product price: $30.69
/ea
Sold in multiples of 4 for $122.76
$122.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material 420 Stainless Steel
- Color Desert Tan
- Blade Style Tanto
- Handle Material G10
- Features 2.78” 420 Stainless black blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 50986
- Zoro # G1964817
- UPC # 27925509869
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Length | 6.5 |
Blade Length (in) | 2.78 |
Width | 1.25 |
Height | 0.74 |
Closed Length (in) | 3.72 |
Details
Blade Material | 420 Stainless Steel |
Color | Desert Tan |
Blade Style | Tanto |
Handle Material | G10 |
Features | 2.78” 420 Stainless black blade |
Includes | Folding Knife |
Lock Type | Liner |
Edge Type | Plain |
Weight | 0.245 |
Material | G10 |
Application | Agriculture, Forestry,& Fishing |
Description
Smith's Campaign 2.78" tonto blade features a black stonewash finish that provides extra protection while providing a rugged look. The razor sharp blade is made of precision heat treated 400 series stainless steel with an ambidextrous thumb screw for easy opening. Equipped with rugged custom G10 handles and sturdy liner lock design secures the blade open during use. The Campaign includes a reversible pocket clip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tapered Cone Rotary File, 1/2 in., 1 pcs. (30076)
- DEXTER RUSSELL Square Point Rubber Knife 8 InX1-1/8In (60150)
- PROTO Cold Chisel, 3/4 In. x 12 In. (J86A5/8X12)
- MAKITA Recipro Saw Blade Assortment Pack 6 pcs (723086-A-A)
- SMITHS 3-In-1 Sharpening System (CCD4)
- SMITHS Diamond Combination Sharpener (DCS4)
- SMITHS Rally Desert Tan (50992)
- SMITHS Edge Pro Compact Electric Knife Sharpener (50005)
- SMITHS Campaign Od Green (50987)
- SMITHS Battleplan Od Green (50996)
- SOG Folding Knife, Spear Point, Blk, 3-7/16 In (FF25-CP)
- Smiths Knives, Cutters & Snips