Shop All Folding & Pocket Knives
Smiths
Campaign Black
Mfr # 50985
Zoro # G1964062
Sold in multiples of 4 for $107.00
$107.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material 420 Stainless Steel
- Lock Type Liner
- Color Black
- Includes Folding Knife
- Weight 0.245
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smiths
- MFR # 50985
- Zoro # G1964062
- UPC # 27925509852
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length (in) | 2.78 |
Closed Length (in) | 3.72 |
Width | 1.28 |
Length | 6.5 |
Height | 0.74 |
Details
Blade Material | 420 Stainless Steel |
Lock Type | Liner |
Color | Black |
Includes | Folding Knife |
Weight | 0.245 |
Material | G10 |
Edge Type | Plain |
Application | Agriculture, Forestry,& Fishing |
Blade Style | Tanto |
Handle Material | G10 |
Features | 2.78” 420 Stainless black blade |
Description
Smith's Campaign 2.78" tonto blade features a black stonewash finish that provides extra protection while providing a rugged look. The razor sharp blade is made of precision heat treated 400 series stainless steel with an ambidextrous thumb screw for easy opening. Equipped with rugged custom G10 handles and sturdy liner lock design secures the blade open during use. The Campaign includes a reversible pocket clip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 7 mm Cushion Grip Nut Driver with 3-Inch Shaft (630-7MM)
- ZORO SELECT End Mill, 1 in.4 Flutes, TiCN (206-001263)
- MILWAUKEE TOOL 3-1/2" Pre-Stressed Diamond Wet Core Bit (48-17-1035)
- GEARWRENCH 44 Piece 90T SAE/Metric Combination Ratcheting Wrench & Long Arm Hex Key Set with Foam Storage Tray (86528)
- SMITHS Sharpener Knife&Scissors (JIFF-S)
- SMITHS Diamond Combination Sharpener (DCS4)
- SMITHS 2-Step Knife Sharpener (CCKS)
- SMITHS Fillet Knife & Hook Sharpener (50729)
- SMITHS Edge Pro Compact Electric Knife Sharpener (50005)
- SMITHS Furrow Knife 3" Blade (51008)
- GERBER Folding Knife, 6-3/4 in Overall L (31-003761)
- Smiths Knives, Cutters & Snips