Shop All Knives & Cutlery
Smiths
Cabin & Lodge Cutlery Block Set, 15Pcs
Mfr # 51032
Zoro # G1964132
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material POM
- Blade Material 420 Stainless Steel
- Color Brown
- Length 9.06
- Width 5.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 51032
- Zoro # G1964132
- UPC # 27925510322
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 9.06 |
Width | 5.24 |
Height | 13.31 |
Closed Length (in) | 5.58 |
Blade Length (in) | 8 |
Details
Material | POM |
Blade Material | 420 Stainless Steel |
Color | Brown |
Handle Color | Stag |
Features | Custom stage handle design |
Includes | 6 Steak Knives |
Application | Food Service |
Handle Material | POM |
Weight | 8.433 |
Blade Style | Drop Point |
Edge Type | Plain |
Description
Smith's Cabin & Lodge 15 pcs set includes the most useful knives needed in any kitchen, and a six-piece steak knife set,
and their own hardwood storage and display block. Hand washing is required to keep your knives in superior condition
Each of these Cabin & Lodge knives addresses a real need in the kitchen of the casual cook, or those with a more ambitious flare. Each knife leaves the factory with a precise edge that will make your cutting chores a breeze.
Set Includes:
1- Chef Knife: 8′′
1- Breaking Knife: 8′′
1- Chef Knife: 6′′
1- Cleaver: 6′′
1- Fork: 6′′
1- Curved Fillet : 6′′
1- Serrated Utility Knife: 5-1/2′′
1- Paring Knife: 3.5′′
6- Steak Knives
1- Wood Block
and their own hardwood storage and display block. Hand washing is required to keep your knives in superior condition
Each of these Cabin & Lodge knives addresses a real need in the kitchen of the casual cook, or those with a more ambitious flare. Each knife leaves the factory with a precise edge that will make your cutting chores a breeze.
Set Includes:
1- Chef Knife: 8′′
1- Breaking Knife: 8′′
1- Chef Knife: 6′′
1- Cleaver: 6′′
1- Fork: 6′′
1- Curved Fillet : 6′′
1- Serrated Utility Knife: 5-1/2′′
1- Paring Knife: 3.5′′
6- Steak Knives
1- Wood Block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMASTER 10" x 14" Scalloped Sun Yellow Paper Placemats, PK1000 (310553)
- ASTRO BLENDER Mixing Head (A2008)
- CAMBRO 2 and 4 qt Round Cover (RFSC2PP190)
- BUNN Kit, Fmd Prev Maint-W Mtr Seal (29128.0000)
- SMITHS Lil Choncho 2.2" Cleaver Blade Knife (51126)
- SMITHS 10" Oval Diamond Sharpening Rod (3001)
- SMITHS Gourmet Diamond Pro Pull-Thru Knife And Scissor (50217)
- SMITHS Edge Compact Electric Knife Sharpener (Stainless) (50029)
- SMITHS 8In. Oval Ceramic Sharpening Rod (51205)
- SMITHS Deluxe Pull-Thru Knife & Scissor Sharpener (50101)
- MERCER CUTLERY Boning Knife, 6 Inch (M22306)
- Smiths Knives & Cutlery