Shop All Camping Gear
Smiths
Broad Head Sharpener W/ Wrench
Mfr # BHS
Zoro # G2488566
product price: $6.69
/ea
Sold in multiples of 6 for $40.14
$40.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.88
- Features Pre-set Carbide Blades Ensure Correct Sharpening Angle
- Color Yellow
- Includes Pull Over Sharpener
- Application Agriculture, Forestry,& Fishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # BHS
- Zoro # G2488566
- UPC # 27925071229
- Country of Origin China
- Category Camping Gear
Dimensions
Width | 0.88 |
Length | 4.5 |
Height | 0.75 |
Details
Features | Pre-set Carbide Blades Ensure Correct Sharpening Angle |
Color | Yellow |
Includes | Pull Over Sharpener |
Application | Agriculture, Forestry,& Fishing |
Sharpens | Straight |
Weight | 0.055 |
Material | ABS |
Description
Smith’s Broadhead Sharpener is specially designed to sharpen broadhead hunting arrows and knives. It features two pre-set tungsten carbide blades to ensure the perfect sharpening angle every time. It is lightweight, durable, and features a built-in broadhead replacement wrench, making it easy to remove three, four, and five-bladed broadheads.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT BLADE-MOWER, XHT, 21.4", 0.797 21.5" x3" x1" (A-B1JD5019)
- ORTHO WEED KILLR WC RTU 24OZ (0205710)
- MTD Valve-Logsplitter (718-04706P)
- IK SPRAYERS Complete Handle (83811821)
- SMITHS Pack Pal Tinder Maker W/ Fire Starter (50562)
- SMITHS Edge Stick Knife & Broad Head Sharpener (50047)
- SMITHS Folding Limb Saw (50836)
- COLEMAN Water Carrier 5 Gal (2000014870)
- COGHLANS Silver Fire Starter 5.875 in. H X 3/8 in. W X 3 in. L (7870)
- COGHLANS Tent Repair Kit Nylon (0205)
- COGHLANS Tent Pegs Abs Bright 9 In 6 Pk (9309)
- Smiths Camping Equipment