Shop All Folding & Pocket Knives
Smiths
Battleplan Od Green
Mfr # 50996
Zoro # G1964692
product price: $30.35
/ea
Sold in multiples of 4 for $121.40
$121.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material 420 Stainless Steel
- Blade Style Drop Point
- Edge Type Plain
- Color OD Green
- Application Agriculture, Forestry,& Fishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 50996
- Zoro # G1964692
- UPC # 27925509968
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Closed Length (in) | 4.5 |
Height | 0.78 |
Length | 7.85 |
Blade Length (in) | 3.35 |
Width | 1.51 |
Details
Blade Material | 420 Stainless Steel |
Blade Style | Drop Point |
Edge Type | Plain |
Color | OD Green |
Application | Agriculture, Forestry,& Fishing |
Material | G10 |
Lock Type | Liner |
Features | 2.78” 420 Stainless black blade |
Includes | Folding Knife |
Weight | 0.295 |
Handle Material | G10 |
Description
Smith's BattlePlan 3.35" drop point blade features a black stonewash finish that provides extra protection while providing a rugged look. The razor sharp blade made of precision heat treated 400 series stainless steel with a flipper and an ambidextrous thumb screw for easy opening and equipped with ball bearing pivot. The handles are a rugged custom G10 material and sturdy liner lock design secures the blade open during use. The BattlePlan includes a reversible pocket clip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 6' Telegraph Lining Bar (16400)
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 1-1/2, 3/16, SS (GL3X1500B----X0)
- METALPRO Round Punch/Die Set (MP8012)
- DE-STA-CO Power Clamp, Round Bore, 5000lb. (891)
- SMITHS Titania Cleaver (51141)
- SMITHS 3-In-1 Sharpening System (CCD4)
- SMITHS 10-Second Knife & Scissors Sharpener (JIFF-S)
- SMITHS Diamond Combination Sharpener (DCS4)
- SMITHS 2-Step Adjustable Sharpener (50917)
- SMITHS Diamond Retractable Sharpener (51446)
- FROST CUTLERY COMPANY Lock Ii Ss Folder Knife (15-891SS)
- Smiths Folding & Pocket Knives