Shop All Folding & Pocket Knives
Smiths
Battleplan Desert Tan
Mfr # 50995
Zoro # G1964826
product price: $30.35
/ea
Sold in multiples of 4 for $121.40
$121.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material 420 Stainless Steel
- Blade Style Drop Point
- Length 7.85
- Color Desert Tan
- Edge Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 50995
- Zoro # G1964826
- UPC # 27925509951
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Length | 7.85 |
Blade Length (in) | 3.35 |
Height | 0.78 |
Width | 1.51 |
Closed Length (in) | 4.5 |
Details
Blade Material | 420 Stainless Steel |
Blade Style | Drop Point |
Color | Desert Tan |
Edge Type | Plain |
Lock Type | Liner |
Features | 2.78” 420 Stainless black blade |
Weight | 0.295 |
Application | Agriculture, Forestry,& Fishing |
Handle Material | G10 |
Material | G10 |
Includes | Folding Knife |
Description
Smith's BattlePlan 3.35" drop point blade features a black stonewash finish that provides extra protection while providing a rugged look. The razor sharp blade made of precision heat treated 400 series stainless steel with a flipper and an ambidextrous thumb screw for easy opening and equipped with ball bearing pivot. The handles are a rugged custom G10 material and sturdy liner lock design secures the blade open during use. The BattlePlan includes a reversible pocket clip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1.7/8 " x 3/16" DOC Carbide Tipped Hole Cutter (95CT256)
- DYNABRADE Nitro Series ECU4 4 Diameter Extension Right Angle CutOff Wheel Tool (DYBECU4)
- KIPP Adjustable Handle, Size: 5 M12X55 Zinc, Black Satin, Comp: Steel (K0116.5121X55)
- WERA General Purpose Torx Screwdriver T25 Round (05028071001)
- SMITHS Edge Pro Pull-Thru Knife Sharpener (50090)
- SMITHS Fillet Knife & Hook Sharpener (50729)
- SMITHS Sharpener Knife&Scissors (JIFF-S)
- SMITHS Pocket Pal Knife Sharpener - Orange (51203)
- SMITHS Furrow Knife 3" Blade (51008)
- SMITHS Titania Cleaver (51141)
- GERBER Fixed Blade Knife, 14-1/4 in Overall L (31-003473)
- Smiths Knives, Cutters & Snips