Shop All Folding & Pocket Knives
Smiths
Adjustable Angle Pull-Thru Knife Sharpener
Mfr # 50264
Zoro # G1964327
product price: $28.69
/ea
Sold in multiples of 3 for $86.07
$86.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sharpens Straight
- Length 10.75
- Application Manufacturing
- Weight 0.55
- Includes Pull-Through Sharpener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 50264
- Zoro # G1964327
- UPC # 27925502648
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Length | 10.75 |
Width | 1.35 |
Height | 2.75 |
Details
Sharpens | Straight |
Application | Manufacturing |
Weight | 0.55 |
Includes | Pull-Through Sharpener |
Sharpener Angle | 14 |
Number of Stages | 3 |
Features | Quickly sharpens fillet and pocket knives and various size hooks |
Color | Yellow |
Material | ABS |
Description
The Adjustable Angle Pull-Thru Knife Sharpener offers new, innovative features never used on a manual knife sharpener and functional performance unmatched by standard edge maintenance products. This sharpener offers two stages of sharpening (COARSE and FINE) for all types of straight edge knives with a grind on both sides of the blade and a fixed-angle slot for sharpening serrated edge blades. It will sharpen a wide variety of knives by simply adjusting the angle of the abrasive components to match the angle of the original factory grind. Just turn the dial to one of the 6 angles offered, then pull your knife through the appropriate slot(s). It's that easy! Stop messing with those difficult to use, cumbersome, and timely Precision Sharpening Kits and get an Adjustable Angle Pull-Thru Knife Sharpener from Smith's.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3" Machine Vise with Fixed Base (4TK06)
- BOSCH HIGH SPEED CUTTER 3/8" 1/8" SHANK (DE199)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 12"L, Round (LBH013)
- CTA MANUFACTURING FEELER GAUGE SET-25 BLADE XTRA LONG (CTAA311)
- SMITHS Campaign Od Green (50987)
- SMITHS Sharpener Knife&Scissors (JIFF-S)
- SMITHS Titania Cleaver (51141)
- SMITHS Rally Desert Tan (50992)
- SMITHS Battleplan Black (50994)
- SMITHS X-Trainer Black (50988)
- GERBER MLTI TOOL CTR DRV 6.6"" (31-003073N)
- Smiths Knives, Cutters & Snips