Shop All Knives & Cutlery
Smiths
9" Sharpening Steel
Mfr # 50028
Zoro # G1964178
product price: $8.75
/ea
Sold in multiples of 4 for $35.00
$35.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Black
- Length 14.13
- Width 1.75
- Height 1.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 50028
- Zoro # G1964178
- UPC # 27925500286
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 14.13 |
Width | 1.75 |
Height | 1.44 |
Details
Material | Polypropylene |
Color | Black |
Includes | Sharpening Steel |
Sharpens | Straight |
Features | Realigns straight edge knives |
Weight | 0.485 |
Application | Food Service |
Description
Warning: You must be 18 years of age or older to purchase a knife.
A good honing steel is essential for keeping knives sharp and at the ready. Smith's durable high-carbon-steel restores a knife's sharp edge by trueing it – that is, smoothing and realigning the blade's cutting edge to help it stay sharper longer.
A good honing steel is essential for keeping knives sharp and at the ready. Smith's durable high-carbon-steel restores a knife's sharp edge by trueing it – that is, smoothing and realigning the blade's cutting edge to help it stay sharper longer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLO-FAST Flo-Fast 31027-R Flo-Fast Professional Pump with 10" Versa Cart - Red (31027-R)
- ACDELCO Nut-Frt S/Abs, 11517996 (11517996)
- U-LINE Ice Bucket (80-54611-00)
- KOALA KARE Spring(Gas)Mechanism(Ver Ical) (877KIT)
- SMITHS Cabin & Lodge Steak Cutlery Block Set, 7Pcs (51033)
- SMITHS 8In. Oval Ceramic Sharpening Rod (51205)
- SMITHS 10" Oval Diamond Sharpening Rod (3001)
- SMITHS Cabin & Lodge Cutlery Block Set, 15Pcs (51032)
- SMITHS Edgesport 8" Boning / Fillet Knife (51062)
- SMITHS Gourmet Diamond Pro Pull-Thru Knife And Scissor (50217)
- WESTWARD Knife Sheath, Leather, 3-1/2 x1 x 9-1/2 In (13T122)
- Smiths Knives & Cutlery