Shop All Sharpening Stones
Smiths
8" Dual Grit Combination Sharpening Stone
Mfr # 51447
Zoro # G2488618
product price: $9.69
/ea
Sold in multiples of 3 for $29.07
$29.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Width 2
- Height 0.75
- Color Gray
- Application Manufacturing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 51447
- Zoro # G2488618
- UPC # 27925514474
- Country of Origin China
- Category Sharpening Stones
Dimensions
Length | 8 |
Width | 2 |
Height | 0.75 |
Details
Color | Gray |
Application | Manufacturing |
Material | Aluminum Oxide |
Sharpens | Straight |
Includes | 8" Dual Grit Stone |
Weight | 0.988 |
Features | Sharpens knives and tools |
Description
These sharpening stones are made from a synthetic abrasive material and are used in the same manner as a diamond or natural bench stone. The extra-coarse side of the stone (100 grit) is used for aggressive removal of metal and will sharpen a dull or damaged blade very quickly. The other side of the stone (240 grit) is for less aggressive removal of metal and should be used for sharpening somewhat dull blades that just need a quick touch-up or for smoothing the cutting edge after sharpening on the extra-coarse side. It is excellent for use on pocket knives, sport knives, tactical knives, or other cutting tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR FINISHING WHEEL GRIND 8X1X1""M ALI (6001)
- WEILER Encapsulated Wire Wheel Wire Brush, Arbor (90110)
- WEILER 9" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 7/8 A.H. (58333)
- NORTON CO #0 Green Synthetic Steel Wool Pad (01728)
- SMITHS 4" Natural Arkansas Sharpening Stone W/ Pouch (MP4L)
- SMITHS 6" Three Stone Sharpening System (51444)
- SMITHS Standard Precision Knife Sharpening System (50595)
- SMITHS 6" X 2.5" Diamond Bench Stone - Fine (DBSF)
- SMITHS Sharpening System Tri-Hone Ser (TRI 6)
- SMITHS 6" Diamond Tri-Hone (50380)
- NORTON ABRASIVES Sharpening Stone, 6x2x1/4 in, Grit 325 (66253268081)
- Smiths Sharpening Stones