Shop All Sharpening Stones
Smiths
6" Medium Arkansas Bench Stone
Mfr # MBS6
Zoro # G2488380
product price: $23.99
/ea
Sold in multiples of 2 for $47.98
$47.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.3
- Width 2.9
- Height 1.9
- Color Gray
- Application Manufacturing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # MBS6
- Zoro # G2488380
- UPC # 27925222188
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 7.3 |
Width | 2.9 |
Height | 1.9 |
Details
Color | Gray |
Application | Manufacturing |
Features | 6" Medium Arkansas Stone Sharpens Larger Knives and Tools |
Weight | 0.646 |
Includes | 6" Mounted Natural Arkansas Stone |
Material | Arkansas Stone |
Description
The Medium Arkansas Stone is the best general purpose sharpener of all the natural Arkansas Stones. This 6” Medium Arkansas Stone is mounted on a molded plastic base to make sharpening safe and easy. It is excellent for sharpening pocket knives, hunting and fishing knives, kitchen knives, and tools of all sizes, large or small.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 80G, TS (66261129722)
- FIREPOWER Round Soapstone Holder W/Gripp (1423-0096)
- WALTER SURFACE TECHNOLOGIES Polish Disc, Thread Hole, 4 1/2" dia, Orng (07T452)
- MERIT Fiber Disc, 4-1/2x7/8in, 36G, PK25 (66623355602)
- SMITHS 8" Dual Grit Combination Sharpening Stone (51447)
- SMITHS Diamond/Arkansas Stone Precision Sharpening System (50591)
- SMITHS 6" Diamond Tri-Hone (50380)
- SMITHS 6" Three Stone Sharpening System (51444)
- SMITHS 6" X 2.5" Diamond Bench Stone - Fine (DBSF)
- SMITHS 2-Stone Sharpening Kit (SK2)
- NORTON CO Benchstone, 4 in L, 134 in W, 58 in Thick, CoarseFine, Silicone Carbide Abrasive (85440)
- Smiths Sharpening Stones