Shop All Sharpening Stones
Smiths
4" Dual Grit Sharpening Stone W/Pouch
Mfr # 50921
Zoro # G2488487
product price: $8.35
/ea
Sold in multiples of 6 for $50.10
$50.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.6
- Width 2.46
- Height 0.75
- Color Gray
- Weight 0.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 50921
- Zoro # G2488487
- UPC # 27925509210
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 4.6 |
Width | 2.46 |
Height | 0.75 |
Details
Color | Gray |
Weight | 0.15 |
Application | Agriculture, Forestry,& Fishing |
Includes | 4" Dual Grit Stone |
Material | Aluminum Oxide |
Features | 4" stone sharpens larger knives and tools |
Description
This stone is made from a synthetic abrasive material and is used in the same manner as a diamond or natural Arkansas bench stone. The extra-coarse side of the stone (100 grit) is used for aggressive removal of metal and will sharpen a dull or damaged blade very quickly. The other side of the stone (240 grit) is for less agressive removal of metal and should be used for sharpening somewhat dull blades that just need a quick touch-up or for smoothing the cutting edge after sharpening on the coarse side. It is excellent for use on pocket knives, sport knives, tactical knives, or other cutting tools. This stone comes with a pouch and can fit into your pocket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Quick Change Discs, 2 In, 60, TR, PK50 (7100001475)
- MERIT Non-Woven Wheels3 x 1 x 1/4 In. AO 5-Pl (08834131497)
- WEILER 4" Tiger DiscFlap Disc, Conical (TY29), Aluminum Backing, 60Z, 5/8" (50504)
- X1 TOOLS 2000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P2000-FSx100)
- SMITHS 2-Stone Sharpening Kit (SK2)
- SMITHS 6" X 2.5" Diamond Bench Stone - Fine (DBSF)
- SMITHS 6" Diamond Tri-Hone (50380)
- SMITHS 6" Three Stone Sharpening System (51444)
- SMITHS Standard Precision Knife Sharpening System (50595)
- SMITHS 4Oz. Premium Honing Solution (HON1)
- TOLSEN 6 Combination Sharpening Stone Grey Aluminum Oxide Material, Double-Sided 120 Grit & 240 Grit (32047)
- Smiths Sharpening Stones