Shop All Folding & Pocket Knives
Smiths
3-In-1 Sharpening System
Mfr # CCD4
Zoro # G1964150
product price: $20.99
/ea
Sold in multiples of 2 for $41.98
$41.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes 4" Fine Diamond Plate
- Length 8.5
- Application Agriculture, Forestry,& Fishing
- Height 4.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # CCD4
- Zoro # G1964150
- UPC # 27925190098
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Length | 8.5 |
Height | 4.38 |
Width | 2 |
Details
Color | Yellow |
Includes | 4" Fine Diamond Plate |
Application | Agriculture, Forestry,& Fishing |
Features | Carbide blades for quick edge setting; interrupted surface diamond stone provides razor sharp edge |
Weight | 0.45 |
Material | ABS |
Description
Smith’s 3-in-1 Sharpener can handle all of your sharpening needs. It features pre-aligned carbide blades, which are reversible and replaceable, for quick edge setting capabilities. The Fine 750-grit Interrupted Surface Diamond Stone provides a quick razor sharp edge on any knife or tool. A pair of specially shaped teardrop ceramic rods provide multi-use sharpening capabilities, everything from standard to serrated edges along with hooks and tools. The protective storage lid also serves as a hand guard, and the ceramic rods fit securely into a compartment in the bottom of the base for safe and easy storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Cutter, Tapered, 5 In. L (170SD)
- WESTWARD #29 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMC0)
- CLEVELAND 10-32 NF GH3 2FL TPR 1001 BRT TAP (C83372)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15416-C3)
- SMITHS 2-Step Adjustable Sharpener (50917)
- SMITHS Adjustable Angle Pull-Thru Knife Sharpener (50264)
- SMITHS Diamond Retractable Sharpener (51446)
- SMITHS Sharpener Knife&Scissors (JIFF-S)
- SMITHS Rally Titanium Finished Cleaver Blade - G10 Black (51138)
- SMITHS Adaha Wooden Handle (51011)
- GERBER Fixed Blade Knife, 4 In L, Black, Sheath (31-000588)
- Smiths Folding & Pocket Knives