Shop All Sharpening Stones
Smiths
2-Stone Sharpening Kit
Mfr # SK2
Zoro # G2488408
product price: $19.35
/ea
Sold in multiples of 6 for $116.10
$116.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.5
- Width 2.13
- Height 1.38
- Color Yellow
- Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # SK2
- Zoro # G2488408
- UPC # 27925007556
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 5.5 |
Width | 2.13 |
Height | 1.38 |
Details
Color | Yellow |
Material | ABS |
Includes | 5" Mounted medium grit stone |
Application | Manufacturing |
Features | 5" x 1 5/8" x 3/8" mounted medium stone to set the edge. |
Sharpens | Straight |
Weight | 0.626 |
Description
Smith’s 2-Stone Sharpening Kit includes a 5” Medium Stone used to set the edge on your knife or tool, and a 4” Fine Arkansas Stone used to put the final polished edge on your knife or tool. The Medium Stone comes mounted on a sturdy molded plastic base that features a built-in stone storage area in the bottom for the Fine Arkansas Stone. A bottle of Premium Honing Solution and a sharpening angle guide are also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Hand Tube Brush, .008, HC Steel, 9/16" dia. (05075)
- SHAVIV Disposable Deburring Tool Set, C, E Series (154-90081)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (883-3750)
- ALC Polymer Bench Top Cabinet (40390)
- SMITHS 6" Diamond Tri-Hone (50380)
- SMITHS 4" Dual Grit Sharpening Stone W/Pouch (50921)
- SMITHS Diamond/Arkansas Stone Precision Sharpening System (50591)
- SMITHS 4" Natural Arkansas Sharpening Stone W/ Pouch (MP4L)
- SMITHS 4Oz. Premium Honing Solution (HON1)
- SMITHS Sharpening System Tri-Hone Ser (TRI 6)
- NORTON ABRASIVES Single Grit Benchstone, A/O, Medium (61463685575)
- Smiths Sharpening Stones