Shop All Folding & Pocket Knives
Smiths
2-Step Knife Sharpener
Mfr # CCKS
Zoro # G1963977
product price: $4.15
/ea
Sold in multiples of 6 for $24.90
$24.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.068
- Features Crossed Carbide Blades Provide Quick Edge Setting
- Sharpens Straight
- Color Yellow
- Application Agriculture, Forestry,& Fishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # CCKS
- Zoro # G1963977
- UPC # 27925190043
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Length | 0.88 |
Height | 2.33 |
Width | 2.71 |
Details
Weight | 0.068 |
Features | Crossed Carbide Blades Provide Quick Edge Setting |
Sharpens | Straight |
Color | Yellow |
Application | Agriculture, Forestry,& Fishing |
Includes | Pull-Through Sharpener |
Number of Stages | 2 |
Material | ABS |
Sharpener Angle | 20 |
Description
Smith’s 2-Step Knife Sharpener features two tungsten carbide blades with pre-set angles to ensure the perfect edge every time. Three or four strokes through the carbide sharpening slots will restore the edge on a very dull knife. The two crossed ceramic rods also have pre-set angles and provide a smooth finished edge to already sharp knives. It is lightweight, portable, comes with a lanyard hole, and has non-slip rubber feet for added safety. Excellent for use on all types of knives, especially filet knives.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Collet, 51907 (T-400-64C)
- LENOX Aviation Snip, Left, 10 in, Stamped 1074 HCS (22101)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 2.5x5x6 mm (K1022.A0250X06)
- WILLIAMS Williams 3 lb. Ball Peen Hammer, Hickory Handle (HBP-8A)
- SMITHS Edge Pro Pull-Thru Knife Sharpener (50090)
- SMITHS Titania Ii Knife 3.5" Blade Titanium (51010)
- SMITHS Rally Od Green (50993)
- SMITHS Adjustable Angle Pull-Thru Knife Sharpener (50264)
- SMITHS Titania Cleaver (51141)
- SMITHS Edgesport Folding Knife (51004)
- SMITHS Campaign Desert Tan (50986)
- Smiths Folding & Pocket Knives