Shop All Sanding Belts
Smiths
0.5 W, 12 L, Red
Mfr # 50948
Zoro # G2488520
product price: $6.95
/pk 3, $2.32/ea
Sold in multiples of 6 for $41.70
$41.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5
- Length 12
- Color Red
- Height 0.03
- Weight 0.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 50948
- Zoro # G2488520
- UPC # 27925509487
- Country of Origin China
- Category Sanding Belts
Dimensions
Width | 0.5 |
Length | 12 |
Height | 0.03 |
Details
Color | Red |
Weight | 0.02 |
Material | Aluminum Oxide |
Application | Manufacturing |
Includes | 3 - 600 Grit Belts |
Features | Diamond Coated Belt for aggressive metal removal |
Description
Replacement belts for the Smith's Cordless Knife and Tool Sharpener (Item# 50902) helps you to match the grit of the belt to the condition of your cutting edge and prolongs the life of your knife blade to avoid removing too much metal and grinding your knife away
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8357HTR)
- 3M CUBITRON Flap Disc, 5/8 in.-11, 60 Grit, 13,300 rpm (7010327061)
- CLESCO SD-024048-06QL Quick Lock Sanding Drum with Shank (SD-024048-06QL)
- MIRKA Mesh Grip, Roll, 4-1/2"x82ft., P180 Grit (9A-125-180)
- SMITHS 0.5 W, 12 L, Brown (50947)
- SMITHS 0.5 W, 12 L, Black (50949)
- SCOTCH-BRITE Sanding Belt, 1/4 in W, 24 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, SC-BS (7000120662)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P220 (44-325-220)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 40G, 6" W, 48" L, 40 Grit (61634)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 100 Grit, Medium, Blaze R980P, Blaze (66261041380)
- NORTON CO Abrasives File Belt, R981 SG, 18in x 3/4in, Grit: 60 - Coarse, Ceramic Alumina, Y-Wt Polyester (780727-45691)
- Smiths Sanding Belts