Shop All Sanding Belts
Smiths
0.5 W, 12 L, Gray
Mfr # 50946
Zoro # G2488356
product price: $6.15
/pk 3, $2.05/ea
Sold in multiples of 6 for $36.90
$36.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5
- Length 12
- Color Gray
- Features Diamond Coated Belt for aggressive metal removal
- Weight 0.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 50946
- Zoro # G2488356
- UPC # 27925509463
- Country of Origin China
- Category Sanding Belts
Dimensions
Width | 0.5 |
Length | 12 |
Height | 0.03 |
Details
Color | Gray |
Features | Diamond Coated Belt for aggressive metal removal |
Weight | 0.02 |
Application | Manufacturing |
Includes | 3 - 80 Grit Belts |
Material | Aluminum Oxide |
Description
Replacement belts for the Smith's Cordless Knife and Tool Sharpener (Item# 50902) helps you to match the grit of the belt to the condition of your cutting edge and prolongs the life of your knife blade to avoid removing too much metal and grinding your knife away
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" x 5/8" 60 Grit Zirconia T29 Flap Disc (DWA8202)
- SUPERIOR PADS AND ABRASIVES 6 Inch Dia No Vacuum Holes PSA/Adhesive Back Sanding Pad Replaces Porter Cable 16000 (RSP39)
- MIRKA Grip Disc, 3", P150, PK50 (23-608-150)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, CA, 46G, Blue (66253364097)
- SMITHS 0.5 W, 12 L, Brown (50947)
- SMITHS 0.5 W, 12 L, Black (50949)
- SMITHS 0.5 W, 12 L, Red (50948)
- CGW ABRASIVES Sanding Belt, 3" W, 21" L, Surface Conditioning, Medium, Maroon (59307)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P120 (44-325-120)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 40 Grit, Extra Coarse, BlueFire R887D, Blue (66254492525)
- ARC ABRASIVES Belt Ao/X Gp 4 X 90 100, 4" W, 90" L, Aluminum Oxide, 100 Grit, AO/X GP (70839)
- Smiths Sanding Belts