Shop All Sanding Belts
Smiths
0.5 W, 12 L, Brown
Mfr # 50947
Zoro # G2488548
product price: $6.89
/pk 3, $2.30/ea
Sold in multiples of 6 for $41.34
$41.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5
- Length 12
- Color Brown
- Application Manufacturing
- Weight 0.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 50947
- Zoro # G2488548
- UPC # 27925509470
- Country of Origin China
- Category Sanding Belts
Dimensions
Width | 0.5 |
Length | 12 |
Height | 0.03 |
Details
Color | Brown |
Application | Manufacturing |
Weight | 0.02 |
Includes | 3 - 240 Grit Belts |
Material | Aluminum Oxide |
Features | Diamond Coated Belt for aggressive metal removal |
Description
Replacement belts for the Smith's Cordless Knife and Tool Sharpener (Item# 50902) helps you to match the grit of the belt to the condition of your cutting edge and prolongs the life of your knife blade to avoid removing too much metal and grinding your knife away
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS CR-16-4 Standard Tapered Type Mandrel for Cartridge Roll (CR-16-4)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 80 Grit T27 Zirconia Standard Flap Disc (F-4550807)
- MILWAUKEE TOOL 220 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5220)
- MERIT Quick Change Sand Disc, 2In, 320G, TR, PK100 (69957399716)
- SMITHS 0.5 W, 12 L, Black (50949)
- SMITHS 0.5 W, 12 L, Red (50948)
- DIABLO Sanding Belt, 3" W, 18" L, 120 Grit (DCB318120S02G)
- ARC ABRASIVES Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, Z-WEB (64030213)
- MIRKA Sanding Belt, 3" W, 21" L, 80 Grit, Abranet (AB-3-21-080T)
- SCOTCH-BRITE Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, SC-BS, Brown (61500072923)
- EXCEL BLADES Sanding Stick Belts #240 Grit Replacement Sanding Belt 5pcs, 6pk (55681)
- Smiths Sanding Belts