Shop All Sanding Belts
Smiths
0.5 W, 12 L, Black
Mfr # 50949
Zoro # G2488557
product price: $6.59
/ea
Sold in multiples of 6 for $39.54
$39.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5
- Length 12
- Color Black
- Height 0.03
- Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 50949
- Zoro # G2488557
- UPC # 27925509494
- Country of Origin China
- Category Sanding Belts
Dimensions
Width | 0.5 |
Length | 12 |
Height | 0.03 |
Details
Color | Black |
Material | Aluminum Oxide |
Includes | 1 - 80 Grit Belt |
Features | Diamond Coated Belt for aggressive metal removal |
Weight | 0.02 |
Application | Manufacturing |
Description
Replacement belts for the Smith's Cordless Knife and Tool Sharpener (Item# 50902) helps you to match the grit of the belt to the condition of your cutting edge and prolongs the life of your knife blade to avoid removing too much metal and grinding your knife away
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Belt 577F, 37inx75 in 80 YF-weight (7010308494)
- NORTON ABRASIVES Flap Disc, Coarse, 40 Grit, 6" dia. (66261132123)
- MIRKA PSA Disc, Roll, 6", P150, PK100 (23-342-150)
- HUSQVARNA Segment Cup Wheel, Diamond, Turbo, 5x5/8-11 (Turbo-3)
- SMITHS 0.5 W, 12 L, Brown (50947)
- SMITHS 0.5 W, 12 L, Red (50948)
- EXCEL BLADES Tensioned Sanding Stick, #600 Grit Replaceable Belt (55716IND)
- MIRKA Sanding Belt, 3" W, 18" L, 60 Grit, Hiolit X (57-3-18-060T)
- ARC ABRASIVES Belt Predator 3 X 78 36, 3" W, 78" L, 36 Grit, Predator (71-030078002)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (6300802052)
- 3M Sanding Belt, Coated, Ceramic, 60 Grit, Not Applicable, 767F, Maroon (767F)
- Smiths Sanding Belts