Shop All Safety Glasses
Smith & Wesson
Safety Glasses, Yellow/Amber High-Impact
Mfr # KCC19826
Zoro # G003666378
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Yellow/Amber
- Frame Color Black
- Lens Coating High-Impact
- Lens Material Polycarbonate
- Eyewear Size One Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith & Wesson
- MFR # KCC19826
- Zoro # G003666378
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size |
Details
Item | Safety Glasses |
Lens Color | Yellow/Amber |
Frame Color | Black |
Lens Coating | High-Impact |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+ Compliant |
Weight | 0.89 lbs |
Frame Type | Wraparound |
Description
Ergonomically designed eyewear with three-point fit for ultimate comfort. Built-in hinge stops help minimize scratches and keep glasses attractive. Self-adjusting rubber nose pad with rubber fingers creates a comfortable fit for almost any wearer. Sturdy, polycarbonate lenses offer 99.9% UV protection. Eyewear meets ANSI Z87.1+ impact standard.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock Lockout Toolbox, Basic Electrical Device Assortment, 3 Zenex Padlocks, Red (1457E410KABAS)
- MSA SAFETY Battery Charger (10076107)
- BIG BEAM ExtSgn EmLt, Thrmp, Seald Ld Cal, LED, 6W (2EXKL2RWWU-3HRS)
- GASTEC Tube, Styrene, 10-1500, PK10 (124)
- SMITH & WESSON Safety Glasses, Clear Scratch-Resistant (19961)
- SMITH & WESSON Safety Glasses, Clear Anti-Fog, Scratch-Resistant (23452)
- SMITH & WESSON Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (23456)
- SMITH & WESSON Safety Glasses, Indoor/Outdoor Uncoated (21306)
- SMITH & WESSON Safety Glasses, Clear Polycarbonate (19879)
- SMITH & WESSON Safety Glasses, Clear Anti-Fog (19794)
- HEXARMOR Safety Glasses, MX200, Anti-Fog Coating, Anti-Scratch, TruShield2SF, Frameless, Clear Lens (11-10002-03)
- Smith & Wesson Eye Protection