Shop All Safety Glasses
Smith & Wesson
Safety Glasses, Smoke Polycarbonate
Mfr # 19823
Zoro # G606437245
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Wraparound
- Lens Color Smoke
- Frame Color Black
- Lens Material Polycarbonate
- Standards ANSI Z87.1+ Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith & Wesson
- MFR # 19823
- Zoro # G606437245
- UPC # 79768009068
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Eyewear Frame Style | Wraparound |
Item | Safety Glasses |
Lens Color | Smoke |
Frame Color | Black |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+ Compliant |
Weight | 0.072 lbs |
Frame Type | Wraparound |
Description
Ergonomically designed eyewear with three-point fit for ultimate comfort. Built-in hinge stops help minimize scratches and keep glasses attractive. Self-adjusting rubber nose pad with rubber fingers creates a comfortable fit for almost any wearer. Sturdy, polycarbonate lenses offer 99.9% UV protection. Eyewear meets ANSI Z87.1+ impact standard.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NX2T)
- BRADY 1-49/64" x 15/64" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (M71-125-175-342)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Blue (48XBRMB24D)
- ERGODYNE Ergodyne® ProFlex® 1500 Weight Lifters Style Back Support, Black, Medium (11472)
- SMITH & WESSON Safety Glasses, Clear Polycarbonate (19878)
- SMITH & WESSON Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (23456)
- SMITH & WESSON Safety Glasses, Gray Scratch-Resistant (19853)
- SMITH & WESSON Safety Glasses, Blue Scratch-Resistant (21307)
- SMITH & WESSON Safety Glasses, Blue Polycarbonate (21301)
- SMITH & WESSON Safety Glasses, Clear Anti-Fog, Scratch-Resistant (23452)
- 3M Safety Glasses Kit, Clear Anti-Fog ; Anti-Scratch (S1201SGAF-TKT)
- Smith & Wesson Safety Glasses