Shop All Safety Glasses
This Product is Discontinued
Smith & Wesson
Safety Glasses, Shade 3.0 Scratch Resistant (Discontinued)
Mfr # 19792
Zoro # G4156625
This Product is Discontinued
Key Features
- Eyewear Frame Style Frameless
- Lens Color Shade 3.0
- Frame Color Black
- Lens Coating Scratch Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith & Wesson
- MFR # 19792
- Zoro # G4156625
- UPC # 079768009570
- Country of Origin Unknown
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Description
Safety Glasses, Series Magnum(R) 3G, Gender Unisex, Lens Color Shade 3.0, Polarized Lens No, Lens Coating Scratch Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Frame Material Metal, Lens Material Polycarbonate, Temple Color Black, Temple Style Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1+ 2010
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.