Shop All Safety Glasses
This Product is Discontinued
Smith & Wesson
Safety Glasses, Metallic Gold Scratch-Resistant (Discontinued)
Mfr # 20337
Zoro # G8365360
This Product is Discontinued
Key Features
- Lens Color Metallic Gold
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith & Wesson
- MFR # 20337
- Zoro # G8365360
- UPC # 079768008351
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | Small |
Details
Item | Safety Glasses |
Lens Color | Metallic Gold |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Series | Magnum |
UV Protection | Blocks 99.9% of UVA/UVB/UVC |
Standards | ANSI Z87.1+ |
Primary Frame Color | Black |
Primary Lens Color | Mirror |
Features | Anti-Scratch Coating to Prevent Lens Damage; Slimmer Heads and Come With4-Length Extendable Temples; Self-Adjusting Nose Pad With Rubber Fingers to Prevent Glasses From Slipping; 99.9% UVA / UVB / UVC Protection |
Description
Safety Eyewear,Magnum Mini,Gold Mirror
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.