Shop All Safety Glasses
Smith & Wesson
Safety Glasses, Indoor/Outdoor Uncoated
Mfr # 21298
Zoro # G3166877
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith & Wesson
- MFR # 21298
- Zoro # G3166877
- UPC # 079768008733
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Equalizer, Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Uncoated, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Gun Metal, Temple Style Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Microfiber Carry Pouch, Standards ANSI Z87.1+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATRIX Forensic Trace Evidence Vacuum Cleaner (VACOS-F-GR)
- SAS SAFETY PARTICULATE F/RESP N95 (10pk) (SA8611)
- DUE NORTH Traction Device for Shoes S/M, PR (V3551270-S/M)
- LYLE Shut-Off Sign, 14"W, 10"H, 0.040" Thickness, U7-1143-NA_14x10 (U7-1143-NA_14x10)
- SMITH & WESSON Safety Glasses, Blue Scratch-Resistant (21301)
- SMITH & WESSON Safety Glasses, Clear Scratch-Resistant (21294)
- SMITH & WESSON Safety Glasses, Amber Scratch-Resistant (21299)
- SMITH & WESSON Safety Glasses, Clear Scratch-Resistant (19961)
- SMITH & WESSON Safety Glasses, Clear Polycarbonate (19799)
- SMITH & WESSON Safety Glasses, Amber Anti-Fog, Scratch-Resistant (21305)
- 3M Safety Glasses, Blue Polycarbonate Lens, Anti-Fog, Scratch-Resistant (SF402XSGAF-BLU)
- Smith & Wesson Safety Glasses