Shop All Safety Glasses
Smith & Wesson
Safety Glasses, Gray Scratch-Resistant
Mfr # 19823
Zoro # G3433656
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith & Wesson
- MFR # 19823
- Zoro # G3433656
- UPC # 079768009068
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Magnum(R) 3G, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1+ 2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Hi-Vis Ranger Hat, 2XL/3XL (8935)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-19.5)
- CONDOR Lockout Safety Tag, Danger Do Not Operate, Plastic, 3.25 in W x 5.75 in H, Pack 25 (48RU11)
- C.H. HANSON 3/16 in. Rhino Number Set (21850)
- SMITH & WESSON Safety Glasses, Clear Scratch-Resistant (19961)
- SMITH & WESSON Safety Glasses, Clear Scratch-Resistant (19799)
- SMITH & WESSON Safety Glasses, Gray Scratch-Resistant (19824)
- SMITH & WESSON Safety Glasses, Clear Polycarbonate (19879)
- SMITH & WESSON Safety Glasses, Clear Anti-Fog (19794)
- SMITH & WESSON Safety Glasses, I/O Anti Anti-Fog (23454)
- MCR SAFETY Glasses, ForceFlex FF1 Orange Frame, Silver Mirr, 12PK (FF137)
- Smith & Wesson Eye Protection