Shop All Safety Glasses
Smith & Wesson
Safety Glasses, Clear Uncoated
Mfr # 19822
Zoro # G3309266
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith & Wesson
- MFR # 19822
- Zoro # G3309266
- UPC # 079768009099
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Narrow |
Safety Glasses Size | Narrow |
Size | Narrow |
Description
Safety Glasses, Series Magnum(R) 3G, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Uncoated, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size S, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Jacket, XL, 30" L, Gray, Leather (273215)
- TINGLEY Cold Gear Type O Overall, L (O28223C)
- GOODYEAR Goodyear "Moderna" Rubber Stair Treads - 9.75" x 29.75 (6 Pack) (10-104-017-6pk)
- SEE ALL INDUSTRIES Mirror, Half Dome, Acrylic, 36" (PV36-180)
- SMITH & WESSON Safety Glasses, Indoor/Outdoor Uncoated (21306)
- SMITH & WESSON Safety Glasses, Blue Scratch-Resistant (21307)
- SMITH & WESSON Safety Glasses, Clear Polycarbonate (19799)
- SMITH & WESSON Safety Glasses, Yellow Scratch-Resistant (19828)
- SMITH & WESSON Safety Glasses, Amber Anti-Fog, Scratch-Resistant (21305)
- SMITH & WESSON Equalizer Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound, Gray Half-Frame, Smoke Lens (21297)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SVP201)
- Smith & Wesson Safety Glasses