Shop All Safety Glasses
Smith & Wesson
Safety Glasses, Clear Polycarbonate
Mfr # 19799
Zoro # G301839924
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Wraparound
- Lens Color Clear
- Frame Color Black
- Lens Material Polycarbonate
- Standards ANSI Z87.1+ Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith & Wesson
- MFR # 19799
- Zoro # G301839924
- UPC # 79768009075
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Wraparound |
Lens Color | Clear |
Frame Color | Black |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+ Compliant |
Weight | 0.074 lbs |
Color | Black |
Material | Polycarbonate |
Frame Type | Wraparound |
Description
Ergonomically designed eyewear with three-point fit for ultimate comfort. Built-in hinge stops help minimize scratches and keep glasses attractive. Self-adjusting rubber nose pad with rubber fingers creates a comfortable fit for almost any wearer. Sturdy, polycarbonate lenses offer 99.9% UV protection. Eyewear meets ANSI Z87.1+ impact standard.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU76)
- BULLARD Fire Helmet, Blue, Fiberglass (FXSBL)
- OCCUNOMIX Rain Pants, Yellow, M, Fits Waist 36 to 38" (LUX-TRPNT-YM)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, XS, PR (KKC1FN-01-XS)
- SMITH & WESSON Safety Glasses, Blue Polycarbonate (21301)
- SMITH & WESSON Safety Glasses, Gray Scratch-Resistant (19853)
- SMITH & WESSON Safety Glasses, Clear Scratch-Resistant (19961)
- SMITH & WESSON Safety Glasses, Clear Polycarbonate (21294)
- SMITH & WESSON Safety Glasses, Gray Scratch-Resistant (19824)
- SMITH & WESSON Safety Glasses, Clear Scratch-Resistant (19799)
- ESS Ballistic Safety Glasses, Brown Anti-Fog, Scratch-Resistant (EE9006-02)
- Smith & Wesson Eye Protection