Shop All Safety Glasses
Smith & Wesson
Safety Glasses, Amber Scratch-Resistant
Mfr # 21299
Zoro # G3941375
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith & Wesson
- MFR # 21299
- Zoro # G3941375
- UPC # 079768008740
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Equalizer, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Red, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Red, Temple Style Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Microfiber Bag, Standards ANSI Z87.1+ 2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Gloves, Black/Red, 1 PR (48-919)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240 (STL-116-8240)
- NEVS 1/2" wide x 500" Orange Labeling Tape (T-05-Orange)
- MILLER ELECTRIC PAPR T94-R (264573)
- SMITH & WESSON Safety Glasses, Blue Scratch-Resistant (21301)
- SMITH & WESSON Safety Glasses, Clear Scratch-Resistant (21294)
- SMITH & WESSON Safety Glasses, Indoor/Outdoor Uncoated (21298)
- SMITH & WESSON Safety Glasses, Clear Scratch-Resistant (19799)
- SMITH & WESSON Safety Glasses, Blue Polycarbonate (21301)
- SMITH & WESSON Safety Glasses, Clear Polycarbonate (19879)
- KLEENGUARD Safety Glasses w-Anti-Fog Coating, Clear Anti-Fog (65335)
- Smith & Wesson Eye Protection