Shop All Safety Glasses
This Product is Discontinued
Smith & Wesson
Safety Glasses, 3G, Smoke, Anti-fog, PK12, Smoke Anti-Fog (Discontinued)
Mfr # 19955
Zoro # G0715736
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lens Color Smoke
- Frame Color Black
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith & Wesson
- MFR # 19955
- Zoro # G0715736
- UPC # 079768009778
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | Universal |
Details
Item | Safety Glasses,3G,Smoke,Anti-fog,PK12 |
Lens Color | Smoke |
Frame Color | Black |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
Gender | Men's |
Series | MAGNUM(R) |
UV Protection | Blocks 99.9% of UVA/UVB/UVC |
Standards | ANSI Z87.1+2010 |
Primary Lens Color | Smoke |
Primary Frame Color | Black |
Features | 99.9% UVA/UVB/UVC Protection to Help Prevent Eye Damage Like Cataracts, Retinal Damage, and Other Conditions That Can Cause Temporary Vision Loss; Ergonomically Dimensioned Three-Point Extendable Temples So You Can Adjust to Fit; Self-Adjusting Nose Pad With Rubber Fingers Designed to Prevent Glasses From Slipping Down The Nose and Cut-to-Shape Lens Provides Less Distortion Around The Edges |
Description
Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.