Shop All Folding & Pocket Knives
Smith & Wesson
Knife Set, Cleaver, Gut Hook, Caping, 3 Pc
Mfr # SWCAMP
Zoro # G4110626
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 3
- Blade Edge Fine
- Blade Material Stainless Steel
- Sheath Nylon
- Handle Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith & Wesson
- MFR # SWCAMP
- Zoro # G4110626
- UPC # 028634002016
- Country of Origin China
- Category Folding & Pocket Knives
Details
Item | Knife Set |
Number of Blades | 3 |
Blade Edge | Fine |
Blade Material | Stainless Steel |
Sheath | Nylon |
Handle Material | Rubber |
Includes | 11 in Cleaver for Skinning and Chipping, 9.5 in Fixed Blade with Gut Hook, 6.5 in Fixed Blade Caping Knife |
Handle Color | Black |
Description
Knife Set, Blade Material Stainless Steel, Handle Color Black, Handle Material Rubber, Includes 11 in Cleaver for Skinning and Chipping, 9.5 in Fixed Blade with Gut Hook, 6.5 in Fixed Blade Caping Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Protective Case, 24-1/2"L x 18-1/2"W x 7-3/4"D (2407)
- SKIL Switch Kit On/Off (95105L)
- IRWIN BIT DRILL FORSTNR 1-3/4"" (1966936)
- DE-STA-CO Flat Tip Spindle, 3/8-16, 0.79, 3.25 (240208)
- SMITH & WESSON Folding Knife, Drop Point, 3-1/4 In, Grey (SW423GCP)
- SMITH & WESSON Folding Knife, Drop Point, 2-3/4 In, Black (CK113S)
- SMITH & WESSON Folding Knife, Drop Point, 4.7 In, Serrated (SWFRS)
- SMITH & WESSON Folding Knife, Drop Point, Blk, 2-15/16 In (SWMP1BCP)
- SMITH & WESSON Folding Knife, Drop Point, 4.7 In, Smooth (SWFR)
- SMITH & WESSON Folding Knife, Fine, DropPoint, Blk, 3-1/4In (SWATMBCP)
- KLEIN TOOLS Hawkbill Lockback Knife with Clip (44005C)
- Smith & Wesson Folding & Pocket Knives