Shop All Folding & Pocket Knives
Smith & Wesson
Folding Knife, Fine, DropPoint, Blk, 3-1/4In
Mfr # SWATMBCP
Zoro # G4626684
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SWAT
- Number of Blades 1
- Blade Edge Fine
- Blade Type Drop Point
- Blade Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith & Wesson
- MFR # SWATMBCP
- Zoro # G4626684
- UPC # 028634703722
- Country of Origin Taiwan, Province of China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/4 in |
Closed Length | 3 1/4 in |
Length Open | 7 1/2 in |
Overall Length | 7 1/2 in |
Description
Folding Knife, Blade Edge Type Straight, Blade Finish Black Oxide, Blade Length 3 1/4 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 4 1/4 in, Features Finger Actuator, M.A.G.I.C. Assisted Opening, Handle Color Black, Handle Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Multi-Tool, w/Hammer Head, Black/Silver (02980)
- MILWAUKEE TOOL 10 PC 1000V Insulated Screwdriver Set w/ EVA Foam Case (48-22-2210)
- DRILL AMERICA 13/16" x 18" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL18X13/16X1/2)
- HHIP 1/2-20NF H3 4 Flute High Speed Steel Plug Hand Tap (1013-5020)
- SMITH & WESSON Folding Knife, Drop Point, Blk, 2-15/16 In (SWMP1BCP)
- SMITH & WESSON Folding Knife, Drop Point, 4.7 In, Smooth (SWFR)
- SMITH & WESSON Folding Knife, Drop Point, 2-3/4 In, Black (CK113S)
- SMITH & WESSON Folding Knife, Drop Point, 4.7 In, Serrated (SWFRS)
- SMITH & WESSON Folding Knife, Fine, Drop, Satin/Black, 3 in (SW109)
- SMITH & WESSON Folding Knife, Drop Point, 3-1/4 In, Grey (SW423GCP)
- ATD TOOLS ATD Tools 8812 0.012 In. Single Edge Razor Blades; 100 Per Pack (ATD-8812)
- Smith & Wesson Folding & Pocket Knives