Shop All Folding & Pocket Knives
Smith & Wesson
Folding Knife, Drop Point, 3-1/4 In, Grey
Mfr # SW423GCP
Zoro # G4527284
original price:
$21.15
18% off
new price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oasis
- Number of Blades 1
- Blade Edge Fine
- Blade Type Drop Point
- Blade Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith & Wesson
- MFR # SW423GCP
- Zoro # G4527284
- UPC # 028634701407
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/4 in |
Closed Length | 4 1/4 in |
Length Open | 7 1/2 in |
Overall Length | 7 1/2 in |
Description
Folding Knife, Blade Edge Type Straight, Blade Finish Titanium Nitride, Blade Length 3 1/4 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 4 1/4 in, Features Easy Open Thumb Pins On Blade, Lanyard Hole, Handle Color Gray, Handle Finish Titanium Coated, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK #12 HSS Se .220 X 1/2 Drill 7/16 X 2 Body 1/4 X 5/8 Shank Tin Coat (55-TN-193)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15239)
- MARSON RIVET & RIVET NUT COMBINATION TOOL (HP4X4)
- INSIZE Mini Magnetic Stand, 85 lb. Magnetic Pull (6224-40E)
- SMITH & WESSON Folding Knife, Drop Point, Blk, 2-15/16 In (SWMP1BCP)
- SMITH & WESSON Folding Knife, Drop Point, 2-3/4 In, Black (CK113S)
- SMITH & WESSON Folding Knife, Drop Point, 4.7 In, Serrated (SWFRS)
- SMITH & WESSON Folding Knife, Drop Point, 4.7 In, Smooth (SWFR)
- SMITH & WESSON Folding Knife, Fine, DropPoint, Blk, 3-1/4In (SWATMBCP)
- SMITH & WESSON Folding Knife, Fine, Drop, Satin/Black, 3 in (SW109)
- VICTORINOX SWISS ARMY Field Dressing Knife Kit, Fixed, 5 Pc (5.1003.73-X2)
- Smith & Wesson Knives, Cutters & Snips