Shop All Folding & Pocket Knives
Smith & Wesson
Folding Knife, Clip Point, Black, 3-7/16 In
Mfr # SWMP6BS
Zoro # G4619115
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Military and Police
- Number of Blades 1
- Blade Edge Fine/Serrated
- Blade Type Clip Point
- Blade Length 3 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith & Wesson
- MFR # SWMP6BS
- Zoro # G4619115
- UPC # 028634704828
- Country of Origin Taiwan, Province of China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 7/16 in |
Length Open | 7 3/4 in |
Closed Length | 4 5/16 in |
Overall Length | 7 3/4 in |
Description
Folding Knife, Blade Edge Type Serrated, Blade Finish Black Oxide, Blade Length 3 1/2 in, Blade Material Stainless Steel, Blade Type Clip Point, Closed Length 4 1/4 in, Features Finger Actuator, M.A.G.I.C. Assisted Opening, Safety Lock, Handle Color Black, Gray, Handle Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Hardslick Coated Tap For Multi Purpose (F6423)
- PROTO 1/4 in Drive, 5/16" Double Square SAE Socket, 8 Points (J4710S)
- LEVEL 5 TOOLS Mud Pan, Stainless Steel, 12 (5-332)
- GYROS Saw Blade w/Mandrel Set, Fine-Teeth 2" Dia. (82-12015)
- SMITH & WESSON Folding Knife, Drop Point, 2-3/4 In, Black (CK113S)
- SMITH & WESSON Folding Knife, Drop Point, Blk, 2-15/16 In (SWMP1BCP)
- SMITH & WESSON Folding Knife, Fine, DropPoint, Blk, 3-1/4In (SWATMBCP)
- SMITH & WESSON Folding Knife, Drop Point, 4.7 In, Smooth (SWFR)
- SMITH & WESSON Folding Knife, Drop Point, 4.7 In, Serrated (SWFRS)
- SMITH & WESSON Folding Knife, Fine, Drop, Satin/Black, 3 in (SW109)
- GERBER Folding Knife, Drop Point, 2-3/8In, Black (06501)
- Smith & Wesson Folding & Pocket Knives