Shop All Folding & Pocket Knives
Smith & Wesson
Folding Knife, Clip Point, 5 In, Serrated
Mfr # SWMP5LS
Zoro # G4190024
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clip Point Blade
- Blade Type Clip Point
- Blade Material Stainless Steel
- Tool Material Stainless Steel
- Multi Tools Included Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith & Wesson
- MFR # SWMP5LS
- Zoro # G4190024
- UPC # 028634702749
- Country of Origin Taiwan, Province of China
- Category Folding & Pocket Knives
Dimensions
Open Length/Closed Length | 8-1/2 in / 5 in |
Closed Length | 5" |
Overall Length | 8 1/2 in |
Description
Folding Knife, Blade Edge Type Serrated, Blade Finish Black Oxide, Blade Length 3 1/2 in, Blade Material Stainless Steel, Blade Type Clip Point, Closed Length 5 in, Features Finger Actuator, M.A.G.I.C. Assisted Opening, Safety Lock, Handle Color Black, Gray, Handle Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 4-1/2" 8 pt SAE Socket, 8 Points (1938)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (817010)
- FLEMING SUPPLY Tool Kit, 102 Heat-Treated Pieces with Carrying Case, Essential Steel Hand Tool and Basic Repair Set (912089IYL)
- IRWIN BIT DRILL 1/2"" COBALT CD (3016132)
- SMITH & WESSON Folding Knife, Drop Point, Blk, 2-15/16 In (SWMP1BCP)
- SMITH & WESSON Folding Knife, Drop Point, 4.7 In, Serrated (SWFRS)
- SMITH & WESSON Folding Knife, Drop Point, 4.7 In, Smooth (SWFR)
- SMITH & WESSON Folding Knife, Fine, DropPoint, Blk, 3-1/4In (SWATMBCP)
- SMITH & WESSON Folding Knife, Drop Point, 2-3/4 In, Black (CK113S)
- SMITH & WESSON Folding Knife, Fine, Drop, Satin/Black, 3 in (SW109)
- CASE CUTLERY Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip (25883)
- Smith & Wesson Knives, Cutters & Snips