Shop All Replacement Wands
Smith Sprayers
Smith Pro Wand/Shut-Off Kit, Stainless
Mfr # 182366
Zoro # G6289790
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes 18 in Stainless Steel Wand, Professional Shut-Off
- Features Accepts TeeJet(R) Nozzles, Lockable Shut Off with Brass Components and an In-line Filter, Viton(R) Seals for Resistance to Harsh Chemicals
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Sprayers
- MFR # 182366
- Zoro # G6289790
- UPC # 841688003699
- Country of Origin China
- Category Replacement Wands
Dimensions
Overall Height | 18 in |
Details
Item | Smith Pro Wand/Shut-Off Kit,Stainless |
Material | Stainless Steel |
Includes | 18 in Stainless Steel Wand, Professional Shut-Off |
Features | Accepts TeeJet(R) Nozzles, Lockable Shut Off with Brass Components and an In-line Filter, Viton(R) Seals for Resistance to Harsh Chemicals |
Description
Smith Pro Wand/Shut-Off Kit,Stainless, Accepts TeeJet(R) Nozzles, Lockable Shut Off with Brass Components and an In-line Filter, Viton(R) Seals for Resistance to Harsh Chemicals, Includes 18 in Stainless Steel Wand, Professional Shut-Off
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Oil Fill Cap (809500)
- HONDA Carburetor (16100-Z5K-702)
- MTD Spindle Asm-Blade (918-04439C)
- MIDWEST FASTENER 1/8" x 1" 18-8 Stainless Steel Gate Hooks & Eyes 1 12PK (32641)
- SMITH SPRAYERS Smith Wand/Shut-Off Replacement Kit (181965)
- IK SPRAYERS/MATABI Telescopic Wand 5.4 meter 17.7 feet (83540915)
- FLOWZONE All Stainless-Steel Quick-Connect Spray Wand (FZAAKM)
- CHAPIN 18-in Brass Replacement Sprayer Wand (6-7742)
- IK SPRAYERS IK Multi Complete Wand (82671822)
- CHAPIN WAND BRASS 16"" (6-7756)
- ROUNDUP Roundup Wand/Shut-Off Replacement Kit (181795)
- Smith Sprayers Lawn Sprayers & Accessories