Shop All Replacement Wands
Smith Performance Sprayers
Professional Wand, Stainless Steel, 12"
Mfr # 182873
Zoro # G6289389
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Performance Sprayers
- MFR # 182873
- Zoro # G6289389
- UPC # 841688004221
- Country of Origin China
- Category Replacement Wands
Dimensions
Overall Height | 12 in |
Details
Item | Professional Wand,Stainless Steel,12" |
Material | Stainless Steel |
Description
Professional Wand,Stainless Steel,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Washer, AR1260091 (AR1260091)
- RESCUE 50-Gallon Whiskey Rain Barrel, Planter, Diverter, Outlet Hose, Flatback Design, Brown (2242-1)
- PROTARP 8 ft x 10 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-8X10)
- BRIGGS & STRATTON Carburetor Diaphragm (272538S)
- CHAPIN 18 Poly Extension Wand (2136457)
- VALLEY INDUSTRIES GUN SPRAY TRIGGER 8GPM 22IN (SG-1700-22)
- MATABI Complete Wand (84941823)
- SOLO Universal Stainless Steel Wand Assembly (4900647-P)
- CHAPIN WAND BRASS 16"" (6-7756)
- SOLOORPORATED Soloorporated Replacement Wand - 4900170N (94526)
- SOLO 28in Universal Wand and ShutOff Assembly (4900170N)
- Smith Performance Sprayers Replacement Wands