Shop All Sprayer Accessories
Smith Performance Sprayers
48 oz. w/Viton Seals Handheld Mister
Mfr # 190439
Zoro # G6289635
original price:
$17.30
16% off
new price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Type Handheld
- max sprayer pressure 25 psi
- Sprayer tank capacity 48 oz.
- Sprayer type Handheld
- Nozzle Spray pattern Mist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Performance Sprayers
- MFR # 190439
- Zoro # G6289635
- UPC # 841688003811
- Country of Origin China
- Category Sprayer Accessories
Details
Item | Handheld Mister with Viton Seals |
Sprayer Type | Handheld |
max sprayer pressure | 25 psi |
Sprayer tank capacity | 48 oz. |
Sprayer type | Handheld |
Nozzle Spray pattern | Mist |
Description
Handheld Mister,w/Viton Seals,48 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENFORCER 17 oz. Aerosol Indoor/Outdoor Insect Killer, PK12 (1047651)
- SWISHER Blade Set, 3 pcs., 3293 (11932)
- BONIDE PRODUCTS Molemax Animal Repellent Liquid For Moles and Voles 32 oz (690)
- A & I PRODUCTS Hose, Top 12" x2.5" x2.5" (A-4997263)
- SMITH PERFORMANCE SPRAYERS Poly EPDM Pump Assembly (182897)
- SMITH PERFORMANCE SPRAYERS Poly Wand/Shut-Off, Acid Sprayer, 21" (182674)
- SMITH PERFORMANCE SPRAYERS Nylon Lined Rubber Hose, w/Brass Fittings (182891)
- SMITH PERFORMANCE SPRAYERS Viton Shut-Off Service Kit, Shut-Off (182905)
- SMITH PERFORMANCE SPRAYERS Brass Conical Nozzle, 0.13 GPM, No. 8 (182936)
- SMITH PERFORMANCE SPRAYERS PVC Hose/Poly Shut-Off, Backpack Sprayer (182886)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 26" (SG-3200)
- Smith Performance Sprayers Sprayer Accessories