Shop All Lawn & Garden Sprayers
This Product is Discontinued
Smith Performance Sprayers
4 Gal. No Leak Backpack Sprayer (Discontinued)
Mfr # 190461
Zoro # G6289669
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sprayer Tank Capacity 4 gal.
- Sprayer Type Backpack
- Max Sprayer Pressure 150 psi
- Hose Length 50 ft
- Nozzle Spray Pattern Fan, Foaming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Performance Sprayers
- MFR # 190461
- Zoro # G6289669
- UPC # 841688004009
- Country of Origin China
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 50 ft |
Wand Length | 21 in |
Details
Item | No Leak Pump Sprayer |
Sprayer Tank Capacity | 4 gal. |
Sprayer Type | Backpack |
Max Sprayer Pressure | 150 psi |
Nozzle Spray Pattern | Fan, Foaming |
Tank Material | Polyethylene |
Sprayer Pressure Release | Yes |
In Tank Filter | Yes |
Includes | Brass Adjustable Nozzles, High Performance Foaming Nozzle, Wide and Narrow Flat Fans |
Sprayer Nozzle Material | Brass |
Sprayer Application | Lawn and Garden, Pest Control |
Wand Material | Stainless |
max sprayer pressure | 150 psi |
Sprayer type | Backpack |
Sprayer tank capacity | 4 gal. |
Adjustable Nozzle | Yes |
Seal/Gasket Material | Viton(R) |
Description
No Leak Backpack Sprayer,4 gal., Sprayer Application Lawn and Garden, Pest Control, Sprayer Tank Capacity 4 gal, Sprayer Pressure Release Yes, Tank Material Polyethylene, In Tank Filter Yes, Hose Length 50 ft, Wand Material Stainless, Nozzle Spray Pattern Fan, Foaming, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Max Sprayer Pressure 150 psi, Wand Length 21 in, Includes Brass Adjustable Nozzles, High Performance Foaming Nozzle, Wide and Narrow Flat Fans, Seal/Gasket Material Viton(R)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.