Shop All Water Hammer Arrestors
Smith Light Commercial
Water Hammer Arrestor, Pipe Size 3/4 in.
Mfr # 520-T-B
Zoro # G0700211
original price:
$40.96
35% off
new price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Threaded
- Body Material Copper
- Factory Set Pressure 60 psi
- Overall Height 8 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Light Commercial
- MFR # 520-T-B
- Zoro # G0700211
- UPC # 727753265752
- Country of Origin Korea, Republic of
- Category Water Hammer Arrestors
Dimensions
Pipe Size | 3/4" |
Overall Height | 8 45/64 in |
Diameter | 1 25/64 in |
Details
Item | Water Hammer Arrestor |
Connection Type | Threaded |
Body Material | Copper |
Factory Set Pressure | 60 psi |
Standards | Asse Standard 1010, File No. 4785, IAPMO Listed |
Max. Pressure | 350 psi |
Temp. Range | 33 Degrees to 250 Degrees F |
Compliance | Lead Plumbing Law, Certified By IAPMO R and T, File No. 8477 (NSF/ANSI 372) |
Description
Water Hammer Arrestor, Body Material Copper, Connection Type Threaded, Pipe Size 3/4 in, Factory Set Pressure 60 psi, Overall Height 8 45/64 in, Diameter 1 25/64 in, Max. Pressure 350 psi, Temp. Range 33 Degrees to 250 Degrees F, Standards Asse Standard 1010, File No. 4785, IAPMO Listed, Compliance Lead Plumbing Law, Certified By IAPMO R and T, File No. 8477 (NSF/ANSI 372)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Neoprene, Solids Interceptor, Cover Gasket (8710GASKET)
- B & K Thermal Expnsn Tank 4.5G (60023)
- SHARKBITE BALL VALVE BRASS 1/2"" (22461LFA)
- DURAVIT DuraSystem Actuator Plate A1, for Toilet and WD1022 In Wall Tank (WD5008011090)
- SMITH LIGHT COMMERCIAL Water Hammer Arrestor, Pipe Size 1/2 in. (520-T-A)
- SMITH LIGHT COMMERCIAL Water Hammer Arrestor, Pipe Size 1 in. (520-T-C)
- WATTS Water Hammer Arrestor, 3/4 In GHT, 150 psi (LF150HA)
- ZURN Water Hammer Arrestor, Lead Free, 3/4" B (WH2950-B-XL)
- IPS 1/2 in. Male Sweat Arrestor (86601)
- SIOUX CHIEF Sioux Chief Mfg .50in. Male Sweat Mini Rester Residential Water Hammer Arrester S (4239489)
- WATTS Water Hammer Arrestor, 1 In MNPT, Copper (1 LF15M2-E)
- Smith Light Commercial Water Hammer Arrestors