Shop All Grease Traps and Interceptors
Smith Light Commercial
Grease Interceptor, Capacity 8lb., 4 gpm
Mfr # 800-Y02-04
Zoro # G1577801
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Interceptors Fat, Grease, Oil
- Pipe Dia. - Drains 2 in
- Flow Rate - Drains 4 gpm
- Capacity - Drains 8 lb
- Material of Construction - Drains Coated Fabricated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Light Commercial
- MFR # 800-Y02-04
- Zoro # G1577801
- UPC # 727753265837
- Country of Origin Mexico
- Category Grease Traps and Interceptors
Dimensions
Pipe Dia. - Drains | 2 in |
Overall Depth | 9 5/8 in |
Pipe Size | 2" |
Overall Height | 9 5/8 in |
Overall Width | 13 in |
Overall Length | 12 1/4 in |
Inlet Pipe Size | 2 in |
Outlet Pipe Size | 2 in |
Description
Grease Interceptor, Outlet Connection Type No Hub, Application Fat, Grease, Oil, Overall Depth 9 5/8 in, Overall Width 13 in, Color Black, Standards CSA, IAPMO, UPC, Inlet Pipe Size 2 in, Finish Coated Fabricated Steel, Flow Rate 4 gpm, Capacity 8 lb, Includes Flow Control, Material Steel, Inlet Connection Type No Hub, Outlet Pipe Size 2 in, Overall Length 12 1/4 in, Product Type Grease Interceptor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2402-04-04-SS)
- UNITHERM Valve Insulation, 12 in. L, 6 in. W (IV1206)
- DWYER INSTRUMENTS Water Flow Meter 4-4Gpm (RMC-143-SSV)
- SHARPE VALVES 1" FNPT Stainless Steel Ball Valve Inline (4351012360)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 14, 7 psi (800-Y02-07)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 70, 35 psi (800-Y03-35)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 50, 25 psi (800-Y03-25)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 40, 20 psi (800-Y03-20)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 100, 50 psi (800-Y03-50)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 30, 15 psi (800-Y02-15)
- ZURN GT2700-75-4NH - Steel Grease Trap (GT2700-75-4NH)
- Smith Light Commercial Grease Traps and Interceptors