Shop All Grease Traps and Interceptors
Smith Light Commercial
Grease Interceptor, Capacity 50, 25 psi
Mfr # 800-Y03-25
Zoro # G1577759
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Interceptors Fat, Grease, Oil
- Pipe Dia. - Drains 3 in
- Flow Rate - Drains 25 gpm
- Capacity - Drains 50 lb
- Material of Construction - Drains Coated Fabricated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Light Commercial
- MFR # 800-Y03-25
- Zoro # G1577759
- UPC # 727753265882
- Country of Origin Mexico
- Category Grease Traps and Interceptors
Dimensions
Pipe Dia. - Drains | 3 in |
Overall Depth | 18 3/8 in |
Overall Height | 21 in |
Overall Width | 21 1/4 in |
Pipe Size | 3" |
Overall Length | 18 3/8 in |
Outlet Pipe Size | 3 in |
Inlet Pipe Size | 3 in |
Description
Grease Interceptor, Outlet Connection Type No Hub, Application Fat, Grease, Oil, Overall Depth 18 3/8 in, Overall Width 21 1/4 in, Color Black, Standards CSA, IAPMO, UPC, Inlet Pipe Size 3 in, Finish Coated Fabricated Steel, Flow Rate 25 gpm, Capacity 50 lb, Includes Flow Control, Material Steel, Inlet Connection Type No Hub, Outlet Pipe Size 3 in, Overall Length 18 3/8 in, Product Type Grease Interceptor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Dual-Handle 1 Hole Sink Faucet, Chrome plated (50-TGN8AE3ABCP)
- ZORO SELECT 2" Socket Weld SS Cross (4307005228)
- SANI-LAV Insulated Cover, Black, Rubber (N1BC)
- CHICAGO VALVES AND CONTROLS 4", Cast Steel Class 150 Flanged Globe Valve (31411040)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 20, 10 psi (800-Y02-10)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 14, 7 psi (800-Y02-07)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 40, 20 psi (800-Y03-20)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 8lb., 4 gpm (800-Y02-04)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 30, 15 psi (800-Y02-15)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 70, 35 psi (800-Y03-35)
- ZURN GT2700-100-4NH - Steel Grease Trap (GT2700-100-4NH)
- Smith Light Commercial Grease Traps and Interceptors